Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-CH3CO-100L-O-X
  • Zoro # G523648892

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Output Type
Analog
Ties Into
Building Automation Systems
Manufacturer Warranty Length
2 yr Limited
Operating Humidity - Maximum
95 %
IP Rating
IP66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-CH3CO-100L-O-X
Zoro #
G523648892
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Output Type
Analog
Ties Into
Building Automation Systems
Operating Humidity - Maximum
95 %
IP Rating
IP66
Gas Detected
Acetone
Alert Type
Light
Interchangeable Sensors
Yes
Sensor Type
Catalytic
Output Current - Minimum
4 mA
Operating Humidity - Minimum
5 %
NEMA Enclosure Rating
4X
Digital Memory Capacity
No
Output Current - Maximum
20 mA
Status Indicator
LED
Display Screen Type
LCD with Backlight
Compatible Systems and Services
No
Data Logger
No
Power Source
Screw Terminals
Mount Type
Mount Plate
Communication Protocol
RS-485 Modbus RT/OptoMux
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Measures Temperature
Not Temperature Measuring
Sub-Brand
Universal
Operating Temperature - Maximum
122 Degrees F
Measurement Range
Acetone (0 to 100% LEL)
Resolution
Acetone 0% LEL
Display Type
Digital
Visual Alert Type
Green LED, Red LED
Number of Relays
3
Number of Gases Detected
1
Operating Temperature - Minimum
14 Degrees F
Coverage Area
5,000 sq ft
Standards
CSA, RoHS
Output Voltage
1 to 5V DC or 2 to 10V DC
Sensor Life
3 to 5 yr (Catalytic)
Alarm Setting Adjustment
Adjustable Alarm Setting
Compatible Manufacturer Part Number
Universal
Product Type
Fixed Gas Detector
Series
Universal
Input Current
0.3 A
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.12 in
Overall Width
5.71 in
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Acetone, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.