Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-H2-100L-O-X
  • Zoro # G323648993

product price: 
$
1,584.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.54 in
Operating Humidity - Maximum
95 %
Number of Gases Detected
1
Sub-Brand
Universal
Resolution
Hydrogen 0% LEL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-H2-100L-O-X
Zoro #
G323648993
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Operating Humidity - Maximum
95 %
Number of Gases Detected
1
Sub-Brand
Universal
Resolution
Hydrogen 0% LEL
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Status Indicator
LED
Product Type
Fixed Gas Detector
Measures Temperature
Not Temperature Measuring
Power Source
Screw Terminals
Communication Protocol
RS-485 Serial BACnet MS/TP
Interchangeable Sensors
Yes
Input Current
0.3 A
IP Rating
IP66
Operating Humidity - Minimum
5 %
Compatible Systems and Services
No
Output Type
Relay
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Keypad Type
Touch Keys
Mount Type
Screws
Alarm Volume Level
80 dB @ 3.94 in
NEMA Enclosure Rating
4X
Number of Sensors
1
Operating Temperature - Minimum
-4 Degrees F
Coverage Area
7,500 sq ft
Number of Relays
3
Visual Alert Type
Green LED, Red LED
Display Type
Digital
Alert Type
Internal Buzzer, Light
Gas Detected
Hydrogen
Operating Frequency
2700 Hz
Alarm Setting Adjustment
Adjustable Alarm Setting
Digital Memory Capacity
No
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
Universal
Display Screen Type
LCD with Backlight
Series
Universal
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Sensor Type
Electrochemical
Ties Into
Building Automation Systems
Data Logger
No
Measurement Range
Hydrogen (0 to 100% LEL)
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
3.54 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.