Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-NO2-10P-O-X
  • Zoro # G723648944

product price: 
$
1,376.99
/ea
Free Shipping & Returns

Key Features

Alarm Volume Level
80 dB @ 3.94 in
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Relays
3
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
IP Rating
IP66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-NO2-10P-O-X
Zoro #
G723648944
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alarm Volume Level
80 dB @ 3.94 in
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Relays
3
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
IP Rating
IP66
Interchangeable Sensors
Yes
Display Type
Digital
Sensor Type
Electrochemical
Measures Temperature
Not Temperature Measuring
Compatible Systems and Services
No
Mount Type
Screws
Keypad Type
Touch Keys
Resolution
Nitrogen Dioxide 0 ppm
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Input Current
0.3 A
Compatible Manufacturer Part Number
Universal
NEMA Enclosure Rating
4X
Output Type
Relay
Coverage Area
7,500 sq ft
Visual Alert Type
Green LED, Red LED
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Product Type
Fixed Gas Detector
Operating Temperature - Minimum
-4 Degrees F
Status Indicator
LED
Number of Sensors
1
Measurement Range
Nitrogen Dioxide (0 to 10 ppm)
Communication Protocol
RS-485 Serial BACnet MS/TP
Number of Gases Detected
1
Display Screen Type
LCD with Backlight
Power Source
Screw Terminals
Operating Frequency
2700 Hz
Operating Humidity - Minimum
5 %
Series
Universal
Ties Into
Building Automation Systems
Gas Detected
Nitrogen Dioxide
Alert Type
Internal Buzzer, Light
Data Logger
No
Digital Memory Capacity
No
Sub-Brand
Universal
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Height
5.91 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Nitrogen Dioxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.