Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-O-X-ACETYLENE
  • Zoro # G523649271

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Acetylene
Coverage Area
5,000 sq ft
Mount Type
Mount Plate
Ties Into
Building Automation Systems
Overall Width
5.71 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-GENL-100L-O-X-ACETYLENE
Zoro #
G523649271
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Gas Detected
Acetylene
Coverage Area
5,000 sq ft
Mount Type
Mount Plate
Ties Into
Building Automation Systems
Display Screen Type
LCD with Backlight
Display Type
Digital
Series
Universal
Compatible Manufacturer Part Number
Universal
NEMA Enclosure Rating
4X
Communication Protocol
RS-485 Modbus RT/OptoMux
Measurement Range
Acetylene (0 to 100% LEL)
Input Current
0.3 A
Number of Relays
3
Output Current - Minimum
4 mA
Compatible Systems and Services
No
Operating Temperature - Maximum
122 Degrees F
Output Current - Maximum
20 mA
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Data Logger
No
Product Type
Fixed Gas Detector
Measures Temperature
Not Temperature Measuring
Sub-Brand
Universal
Resolution
Acetylene 0% LEL
Sensor Life
3 to 5 yr (Catalytic)
Standards
CSA, RoHS
Output Type
Analog
Operating Humidity - Minimum
5 %
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP66
Operating Humidity - Maximum
95 %
Sensor Type
Catalytic
Digital Memory Capacity
No
Interchangeable Sensors
Yes
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Alert Type
Light
Visual Alert Type
Green LED, Red LED
Status Indicator
LED
Number of Gases Detected
1
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
5.71 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
7.48 in
Overall Height
5.12 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Acetylene, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.