Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-C5H12-100L-O-X
  • Zoro # G323649297

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Compatible Systems and Services
No
Coverage Area
5,000 sq ft
Resolution
ISO-Pentane 0% LEL
Sub-Brand
Universal
Sensor Life
3 to 5 yr (Combustible/Catalytic)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-C5H12-100L-O-X
Zoro #
G323649297
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Compatible Systems and Services
No
Coverage Area
5,000 sq ft
Resolution
ISO-Pentane 0% LEL
Sub-Brand
Universal
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Operating Frequency
2700 Hz
Number of Gases Detected
1
Operating Temperature - Minimum
14 Degrees F
Communication Protocol
RS-485 Serial BACnet MS/TP
Measures Temperature
Not Temperature Measuring
Alert Type
Internal Buzzer, Light
IP Rating
IP66
Output Type
Relay
Keypad Type
Touch Keys
Alarm Volume Level
80 dB @ 3.94 in
Display Type
Digital
Data Logger
No
Status Indicator
LED
Measurement Range
ISO-Pentane (0 to 100% LEL)
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
NEMA Enclosure Rating
4X
Operating Humidity - Minimum
5 %
Visual Alert Type
Green LED, Red LED
Mount Type
Screws
Power Source
Screw Terminals
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
Universal
Operating Humidity - Maximum
95 %
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Display Screen Type
LCD with Backlight
Ties Into
Building Automation Systems
Series
Universal
Input Current
0.3 A
Number of Relays
3
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
1
Sensor Type
Catalytic
Product Type
Fixed Gas Detector
Interchangeable Sensors
Yes
Digital Memory Capacity
No
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Gas Detected
Isopentane
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Isopentane, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.