Fixed Gas Detectors Detector/Controller

  • Mfr # B5-NO-100P-O-X
  • Zoro # G723649286
product price: 
$
2,986.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.91 in
Communication Protocol
RS-485 Serial BACnet MS/TP
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Temperature - Maximum
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5-NO-100P-O-X
Zoro #
G723649286
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5.91 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Communication Protocol
RS-485 Serial BACnet MS/TP
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Temperature - Maximum
122 Degrees F
Number of Sensors
1
Display Type
Digital
Data Logger
No
Output Type
Relay
Power Source
Screw Terminals
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Interchangeable Sensors
Yes
Ties Into
Building Automation Systems
Compatible Systems and Services
No
Display Screen Type
LCD with Backlight
Compatible Manufacturer Part Number
Universal
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Alarm Volume Level
80 dB @ 3.94 in
Number of Relays
3
NEMA Enclosure Rating
4X
Mount Type
Screws
Coverage Area
7,500 sq ft
Sensor Type
Electrochemical
Measures Temperature
Not Temperature Measuring
Keypad Type
Touch Keys
Product Type
Fixed Gas Detector
Series
Universal
Gas Detected
Nitric Oxide
Operating Frequency
2700 Hz
Input Current
0.3 A
IP Rating
IP66
Sub-Brand
Universal
Resolution
Nitric Oxide 0 ppm
Digital Memory Capacity
No
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Minimum
5 %
Status Indicator
LED
Operating Humidity - Maximum
95 %
Measurement Range
Nitric Oxide (0 to 100 ppm)
Visual Alert Type
Green LED, Red LED
Alert Type
Internal Buzzer, Light
Number of Gases Detected
1
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Nitric Oxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews