Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-O3-1P-O-X
  • Zoro # G323649112

product price: 
$
3,389.99
/ea
Free Shipping & Returns

Key Features

Alarm Volume Level
80 dB @ 3.94 in
Input Current
0.3 A
Operating Frequency
2700 Hz
Operating Humidity - Minimum
5 %
Series
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-O3-1P-O-X
Zoro #
G323649112
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alarm Volume Level
80 dB @ 3.94 in
Input Current
0.3 A
Operating Frequency
2700 Hz
Operating Humidity - Minimum
5 %
Series
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
Compatible Systems and Services
No
Display Screen Type
LCD with Backlight
NEMA Enclosure Rating
4X
Interchangeable Sensors
Yes
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Measures Temperature
Not Temperature Measuring
Status Indicator
LED
Resolution
Ozone 0 ppm
Data Logger
No
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Sensor Type
Electrochemical
Number of Sensors
1
Sub-Brand
Universal
Keypad Type
Touch Keys
Gas Detected
Ozone
Digital Memory Capacity
No
Compatible Manufacturer Part Number
Universal
Alert Type
Internal Buzzer, Light
Product Type
Fixed Gas Detector
Ties Into
Building Automation Systems
IP Rating
IP66
Power Source
Screw Terminals
Display Type
Digital
Communication Protocol
RS-485 Serial BACnet MS/TP
Visual Alert Type
Green LED, Red LED
Operating Temperature - Minimum
-4 Degrees F
Number of Gases Detected
1
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Measurement Range
Ozone (0 to 1 ppm)
Number of Relays
3
Operating Temperature - Maximum
122 Degrees F
Coverage Area
5,000 sq ft
Mount Type
Screws
Operating Humidity - Maximum
95 %
Output Type
Relay
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
3.54 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ozone, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.