Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-O2-25V-O-X
  • Zoro # G823648998

product price: 
$
2,064.99
/ea
Free Shipping & Returns

Key Features

Number of Relays
3
Output Type
Relay
Input Current
0.3 A
Power Source
Screw Terminals
Operating Temperature - Maximum
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-O2-25V-O-X
Zoro #
G823648998
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Number of Relays
3
Output Type
Relay
Input Current
0.3 A
Power Source
Screw Terminals
Operating Temperature - Maximum
122 Degrees F
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Alarm Setting Adjustment
Adjustable Alarm Setting
Coverage Area
7,500 sq ft
Digital Memory Capacity
No
Data Logger
No
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Alert Type
Internal Buzzer, Light
Display Screen Type
LCD with Backlight
Keypad Type
Touch Keys
Number of Gases Detected
1
Operating Temperature - Minimum
-22 Degrees F
Resolution
Oxygen 0% Vol
Ties Into
Building Automation Systems
Operating Frequency
2700 Hz
Series
Universal
Product Type
Fixed Gas Detector
Communication Protocol
RS-485 Serial BACnet MS/TP
Number of Sensors
1
Sensor Type
Electrochemical
Interchangeable Sensors
Yes
Operating Humidity - Minimum
5 %
Measures Temperature
Not Temperature Measuring
Status Indicator
LED
NEMA Enclosure Rating
4X
Measurement Range
Oxygen (0 to 25% vol)
Mount Type
Screws
Compatible Systems and Services
No
Operating Humidity - Maximum
95 %
Compatible Manufacturer Part Number
Universal
Gas Detected
Oxygen
Sub-Brand
Universal
IP Rating
IP66
Alarm Volume Level
80 dB @ 3.94 in
Visual Alert Type
Green LED, Red LED
Display Type
Digital
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Overall Depth
2.56 in
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Oxygen, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.