Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-ETO-20P-O-X
  • Zoro # G123649503

product price: 
$
2,986.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
5,000 sq ft
Ties Into
Building Automation Systems
Interchangeable Sensors
Yes
Input Current
0.3 A
Gas Detected
Ethylene Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-ETO-20P-O-X
Zoro #
G123649503
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Coverage Area
5,000 sq ft
Ties Into
Building Automation Systems
Interchangeable Sensors
Yes
Input Current
0.3 A
Gas Detected
Ethylene Oxide
Data Logger
No
Measures Temperature
Not Temperature Measuring
Resolution
Ethylene Oxide 0 ppm
Series
Universal
Power Source
Screw Terminals
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Number of Relays
3
Communication Protocol
RS-485 Modbus RTU/OptoMux
Visual Alert Type
Green LED, Red LED
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Product Type
Fixed Gas Detector
Output Current - Maximum
20 mA
Status Indicator
LED
Measurement Range
Ethylene Oxide (0 to 20 ppm)
Compatible Manufacturer Part Number
Universal
Number of Gases Detected
1
Display Type
Digital
Sub-Brand
Universal
Compatible Systems and Services
No
Operating Humidity - Maximum
95 %
Display Screen Type
LCD with Backlight
Number of Sensors
1
Digital Memory Capacity
No
Operating Frequency
2700 Hz
Output Type
Analog
Sensor Type
Electrochemical
IP Rating
IP66
Alarm Volume Level
80 dB @ 3.94 in
Operating Temperature - Maximum
122 Degrees F
Alert Type
Internal Buzzer, Light
NEMA Enclosure Rating
4X
Mount Type
Screws
Output Current - Minimum
4 mA
Operating Humidity - Minimum
5 %
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Alarm Setting Adjustment
Adjustable Alarm Setting
Output Voltage
1 to 5V DC or 2 to 10V DC
Keypad Type
Touch Keys
Operating Temperature - Minimum
-4 Degrees F
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Width
3.54 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ethylene Oxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.