Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-H2-2000P-O-X
  • Zoro # G923649710

product price: 
$
3,137.99
/ea
Free Shipping & Returns

Key Features

Number of Relays
3
Overall Height
5.91 in
Measures Temperature
Not Temperature Measuring
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Hydrogen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-H2-2000P-O-X
Zoro #
G923649710
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Number of Relays
3
Measures Temperature
Not Temperature Measuring
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Hydrogen
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Humidity - Minimum
5 %
Ties Into
Building Automation Systems
Keypad Type
Touch Keys
Number of Sensors
1
Display Screen Type
LCD with Backlight
NEMA Enclosure Rating
4X
Communication Protocol
RS-485 Serial BACnet MS/TP
Input Current
0.3 A
Mount Type
Screws
Data Logger
No
Sensor Type
Electrochemical
Resolution
Hydrogen 0 ppm
Visual Alert Type
Green LED, Red LED
Display Type
Digital
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Number of Gases Detected
1
Power Source
Screw Terminals
Product Type
Fixed Gas Detector
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Internal Buzzer, Light
IP Rating
IP66
Interchangeable Sensors
Yes
Compatible Systems and Services
No
Output Type
Relay
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Sub-Brand
Universal
Measurement Range
Hydrogen (0 to 2,000 ppm)
Operating Temperature - Minimum
-4 Degrees F
Digital Memory Capacity
No
Alarm Volume Level
80 dB @ 3.94 in
Status Indicator
LED
Series
Universal
Operating Frequency
2700 Hz
Compatible Manufacturer Part Number
Universal
Coverage Area
7,500 sq ft
Operating Humidity - Maximum
95 %
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Depth
2.56 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.