Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-CL2-5P-O-X
  • Zoro # G323649020

product price: 
$
2,377.99
/ea
Free Shipping & Returns

Key Features

Compatible Systems and Services
No
Display Screen Type
LCD with Backlight
Output Current - Maximum
20 mA
Interchangeable Sensors
Yes
Measurement Range
Chlorine (0 to 5 ppm)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-CL2-5P-O-X
Zoro #
G323649020
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Compatible Systems and Services
No
Display Screen Type
LCD with Backlight
Output Current - Maximum
20 mA
Interchangeable Sensors
Yes
Measurement Range
Chlorine (0 to 5 ppm)
Number of Gases Detected
1
Status Indicator
LED
Measures Temperature
Not Temperature Measuring
Output Current - Minimum
4 mA
Alert Type
Internal Buzzer, Light
Keypad Type
Touch Keys
Sensor Type
Electrochemical
Operating Temperature - Minimum
-4 Degrees F
Input Current
0.3 A
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Coverage Area
5,000 sq ft
Gas Detected
Chlorine
Number of Relays
3
Alarm Volume Level
80 dB @ 3.94 in
Power Source
Screw Terminals
Sub-Brand
Universal
Visual Alert Type
Green LED, Red LED
Ties Into
Building Automation Systems
Display Type
Digital
Product Type
Fixed Gas Detector
Operating Temperature - Maximum
122 Degrees F
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
IP Rating
IP66
Resolution
Chlorine 0 ppm
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Compatible Manufacturer Part Number
Universal
NEMA Enclosure Rating
4X
Number of Sensors
1
Operating Frequency
2700 Hz
Series
Universal
Mount Type
Screws
Operating Humidity - Minimum
5 %
Data Logger
No
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Maximum
95 %
Digital Memory Capacity
No
Output Voltage
1 to 5V DC or 2 to 10V DC
Output Type
Analog
Communication Protocol
RS-485 Modbus RTU/OptoMux
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Overall Height
5.91 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Chlorine, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.