Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-CL2-5P-O-X
  • Zoro # G023649047

product price: 
$
2,064.99
/ea
Free Shipping & Returns

Key Features

Measures Temperature
Not Temperature Measuring
Alert Type
Internal Buzzer, Light
Sub-Brand
Universal
Operating Humidity - Minimum
5 %
Product Type
Fixed Gas Detector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-CL2-5P-O-X
Zoro #
G023649047
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Measures Temperature
Not Temperature Measuring
Alert Type
Internal Buzzer, Light
Sub-Brand
Universal
Operating Humidity - Minimum
5 %
Product Type
Fixed Gas Detector
Sensor Type
Electrochemical
Digital Memory Capacity
No
Resolution
Chlorine 0 ppm
Mount Type
Screws
Ties Into
Building Automation Systems
Number of Gases Detected
1
Operating Humidity - Maximum
95 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
1
Compatible Systems and Services
No
IP Rating
IP66
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
Chlorine (0 to 5 ppm)
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Data Logger
No
Alarm Volume Level
80 dB @ 3.94 in
Series
Universal
Communication Protocol
RS-485 Serial BACnet MS/TP
Number of Relays
3
Input Current
0.3 A
Status Indicator
LED
Output Type
Relay
Power Source
Screw Terminals
Keypad Type
Touch Keys
Visual Alert Type
Green LED, Red LED
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
122 Degrees F
Operating Frequency
2700 Hz
Interchangeable Sensors
Yes
Coverage Area
5,000 sq ft
Gas Detected
Chlorine
Display Screen Type
LCD with Backlight
Compatible Manufacturer Part Number
Universal
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Display Type
Digital
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Width
3.54 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Chlorine, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.