Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-O3-1P-O-X
  • Zoro # G523649042

product price: 
$
3,389.99
/ea
Free Shipping & Returns

Key Features

Operating Humidity - Maximum
95 %
Interchangeable Sensors
Yes
Measurement Range
Ozone (0 to 1 ppm)
Digital Memory Capacity
No
Product Type
Fixed Gas Detector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-O3-1P-O-X
Zoro #
G523649042
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Operating Humidity - Maximum
95 %
Interchangeable Sensors
Yes
Measurement Range
Ozone (0 to 1 ppm)
Digital Memory Capacity
No
Product Type
Fixed Gas Detector
NEMA Enclosure Rating
4X
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Mount Type
Screws
Compatible Manufacturer Part Number
Universal
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Number of Gases Detected
1
Number of Sensors
1
Coverage Area
5,000 sq ft
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Maximum
122 Degrees F
Input Current
0.3 A
Compatible Systems and Services
No
IP Rating
IP66
Visual Alert Type
Green LED, Red LED
Series
Universal
Communication Protocol
RS-485 Modbus RTU/OptoMux
Number of Relays
3
Display Screen Type
LCD with Backlight
Display Type
Digital
Keypad Type
Touch Keys
Operating Temperature - Minimum
-4 Degrees F
Sub-Brand
Universal
Alert Type
Internal Buzzer, Light
Ties Into
Building Automation Systems
Resolution
Ozone 0 ppm
Sensor Type
Electrochemical
Gas Detected
Ozone
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Alarm Volume Level
80 dB @ 3.94 in
Operating Frequency
2700 Hz
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Output Type
Analog
Data Logger
No
Status Indicator
LED
Measures Temperature
Not Temperature Measuring
Operating Humidity - Minimum
5 %
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Height
5.91 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ozone, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.