Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-O-X Propylene
  • Zoro # G423649562
product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Status Indicator
LED
Series
Universal
Product Type
Fixed Gas Detector
Measurement Range
Propylene (0 to 100% LEL)
Compatible Systems and Services
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q8-GENL-100L-O-X Propylene
Zoro #
G423649562
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.12 in
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Status Indicator
LED
Series
Universal
Product Type
Fixed Gas Detector
Measurement Range
Propylene (0 to 100% LEL)
Compatible Systems and Services
No
Output Type
Analog
Number of Gases Detected
1
Sensor Type
Catalytic
Compatible Manufacturer Part Number
Universal
Output Current - Minimum
4 mA
Communication Protocol
RS-485 Modbus RT/OptoMux
Output Voltage
1 to 5V DC or 2 to 10V DC
Data Logger
No
Gas Detected
Propylene
Display Screen Type
LCD with Backlight
Digital Memory Capacity
No
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Light
Standards
CSA, RoHS
Interchangeable Sensors
Yes
Visual Alert Type
Green LED, Red LED
Coverage Area
5,000 sq ft
Operating Humidity - Maximum
95 %
Sensor Life
3 to 5 yr (Catalytic)
IP Rating
IP66
Resolution
Propylene 0% LEL
Sub-Brand
Universal
Operating Humidity - Minimum
5 %
Power Source
Screw Terminals
Input Current
0.3 A
Ties Into
Building Automation Systems
Operating Temperature - Minimum
-40 Degrees F
Output Current - Maximum
20 mA
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Mount Type
Mount Plate
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
NEMA Enclosure Rating
4X
Measures Temperature
Not Temperature Measuring
Number of Relays
3
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Propylene, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews