Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # ESENSE-OUTDOOR
  • Zoro # G623649515

product price: 
$
1,340.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
115 Degrees F
Sensor Life
Greater Than15 yr
Sub-Brand
Universal
Overall Depth
2.44 in
Communication Protocol
Analog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ESENSE-OUTDOOR
Zoro #
G623649515
UPC #
-
Country of Origin
Sweden
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Operating Temperature - Maximum
115 Degrees F
Sensor Life
Greater Than15 yr
Sub-Brand
Universal
Communication Protocol
Analog
Sensor Type
Infrared
Operating Frequency
50/60 Hz
Gas Detected
Carbon Dioxide
Compatible Manufacturer Part Number
Universal
Output Type
Analog
Measures Temperature
Not Temperature Measuring
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Standards
EMC 2014/30/EC, RoHS 2011/65/EU, RoHS 3 2015/863/EU
Response Time
10 sec
Operating Humidity - Minimum
5 %
Mount Type
Screws
Compatible Systems and Services
No
Data Logger
No
Output Voltage
2 to 10V/ 4-20mA
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Power Source
Screw Terminals
Ties Into
Building Automation Systems
Operating Humidity - Maximum
95 %
IP Rating
IP65
Accuracy
+/-3%
Operating Temperature - Minimum
-22 Degrees F
Series
Universal
Product Type
Fixed Gas Detector
Number of Gases Detected
1
Digital Memory Capacity
No
Resolution
Carbon Dioxide 0 ppm
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
2.44 in
Overall Height
7.62 in
Overall Width
4.63 in
Manufacturer Warranty Length
5 yr Limited

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Carbon Dioxide, Standards EMC 2014/30/EC, RoHS 2011/65/EU, RoHS 3 2015/863/EU, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Sensor Type Infrared, Response Time 10 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 115 Degrees F, Number of Gases Detected 1, IP Rating IP65, Power Source Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.