Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-O-X-IPA
  • Zoro # G923648973
product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Mount Plate
Number of Gases Detected
1
Compatible Systems and Services
No
Input Current
0.3 A
Sensor Type
Catalytic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q8-GENL-100L-O-X-IPA
Zoro #
G923648973
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
5.71 in
Overall Depth
7.48 in
Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Mount Type
Mount Plate
Number of Gases Detected
1
Compatible Systems and Services
No
Input Current
0.3 A
Sensor Type
Catalytic
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Relays
3
Display Type
Digital
Digital Memory Capacity
No
Visual Alert Type
Green LED, Red LED
Sub-Brand
Universal
Communication Protocol
RS-485 Modbus RT/OptoMux
Alarm Setting Adjustment
Adjustable Alarm Setting
NEMA Enclosure Rating
4X
Ties Into
Building Automation Systems
Display Screen Type
LCD with Backlight
Measurement Range
Isopropyl Alcohol (0 to 100% LEL)
Output Current - Maximum
20 mA
Product Type
Fixed Gas Detector
IP Rating
IP66
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Power Source
Screw Terminals
Sensor Life
3 to 5 yr (Catalytic)
Operating Temperature - Minimum
-40 Degrees F
Compatible Manufacturer Part Number
Universal
Output Type
Analog
Alert Type
Light
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Minimum
5 %
Output Current - Minimum
4 mA
Series
Universal
Standards
CSA, RoHS
Measures Temperature
Not Temperature Measuring
Coverage Area
5,000 sq ft
Data Logger
No
Interchangeable Sensors
Yes
Status Indicator
LED
Resolution
Isopropyl Alcohol 0% LEL
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Gas Detected
Isopropyl Alcohol

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Isopropyl Alcohol, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews