Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-CL2-5P-R-X
  • Zoro # G923649352

product price: 
$
5,699.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Interchangeable Sensors
Yes
Operating Humidity - Maximum
95 %
IP Rating
IP66
Compatible Manufacturer Part Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-CL2-5P-R-X
Zoro #
G923649352
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Display Type
Digital
Interchangeable Sensors
Yes
Operating Humidity - Maximum
95 %
IP Rating
IP66
Compatible Manufacturer Part Number
Universal
Data Logger
No
Visual Alert Type
Green LED, Red LED
Resolution
Chlorine 0 ppm
NEMA Enclosure Rating
4X
Series
Universal
Input Current
0.3 A
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Power Source
Screw Terminals
Output Current - Maximum
20 mA
Output Type
Analog
Output Current - Minimum
4 mA
Compatible Systems and Services
No
Measures Temperature
Not Temperature Measuring
Product Type
Fixed Gas Detector
Mount Type
Mount Plate
Sub-Brand
Universal
Status Indicator
LED
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Gases Detected
1
Measurement Range
Chlorine (0 to 5 ppm)
Digital Memory Capacity
No
Sensor Type
Electrochemical
Operating Temperature - Maximum
122 Degrees F
Coverage Area
5,000 sq ft
Operating Humidity - Minimum
5 %
Alert Type
Light
Number of Relays
3
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Temperature - Minimum
-4 Degrees F
Sensor Life
18 mo (O2/H)
Display Screen Type
LCD with Backlight
Ties Into
Building Automation Systems
Standards
CSA, RoHS
Gas Detected
Chlorine
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Overall Height
5.12 in
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Chlorine, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.