Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-H2S-25P-O-X
  • Zoro # G623649133

product price: 
$
2,505.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Screws
Operating Temperature - Maximum
122 Degrees F
Output Voltage
1 to 5V DC or 2 to 10V DC
Coverage Area
5,000 sq ft
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-H2S-25P-O-X
Zoro #
G623649133
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Mount Type
Screws
Operating Temperature - Maximum
122 Degrees F
Output Voltage
1 to 5V DC or 2 to 10V DC
Coverage Area
5,000 sq ft
Display Type
Digital
Gas Detected
Hydrogen Sulfide
Measures Temperature
Not Temperature Measuring
Ties Into
Building Automation Systems
Series
Universal
Operating Frequency
2700 Hz
Compatible Systems and Services
No
Alarm Setting Adjustment
Adjustable Alarm Setting
IP Rating
IP66
Number of Relays
3
Number of Gases Detected
1
Output Current - Minimum
4 mA
NEMA Enclosure Rating
4X
Compatible Manufacturer Part Number
Universal
Visual Alert Type
Green LED, Red LED
Resolution
Hydrogen Sulfide 0 ppm
Measurement Range
Hydrogen Sulfide (0 to 25 ppm)
Interchangeable Sensors
Yes
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Status Indicator
LED
Digital Memory Capacity
No
Alert Type
Internal Buzzer, Light
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Alarm Volume Level
80 dB @ 3.94 in
Number of Sensors
1
Communication Protocol
RS-485 Modbus RTU/OptoMux
Sub-Brand
Universal
Output Type
Analog
Sensor Type
Electrochemical
Input Current
0.3 A
Display Screen Type
LCD with Backlight
Operating Humidity - Minimum
5 %
Output Current - Maximum
20 mA
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Keypad Type
Touch Keys
Power Source
Screw Terminals
Product Type
Fixed Gas Detector
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-4 Degrees F
Data Logger
No
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
2.56 in
Overall Width
3.54 in
Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Sulfide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.