Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-SO2-6P-O-X
  • Zoro # G123649022

product price: 
$
2,986.99
/ea
Free Shipping & Returns

Key Features

Digital Memory Capacity
No
Operating Frequency
2700 Hz
IP Rating
IP66
Operating Temperature - Minimum
-4 Degrees F
Ties Into
Building Automation Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-SO2-6P-O-X
Zoro #
G123649022
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Digital Memory Capacity
No
Operating Frequency
2700 Hz
IP Rating
IP66
Operating Temperature - Minimum
-4 Degrees F
Ties Into
Building Automation Systems
Alarm Volume Level
80 dB @ 3.94 in
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Type
Digital
Operating Humidity - Minimum
5 %
Sensor Type
Electrochemical
Visual Alert Type
Green LED, Red LED
Power Source
Screw Terminals
Resolution
Sulfur Dioxide 0 ppm
Compatible Systems and Services
No
Alert Type
Internal Buzzer, Light
Input Current
0.3 A
Display Screen Type
LCD with Backlight
Measures Temperature
Not Temperature Measuring
Interchangeable Sensors
Yes
Output Current - Minimum
4 mA
Communication Protocol
RS-485 Modbus RTU/OptoMux
Output Current - Maximum
20 mA
Coverage Area
5,000 sq ft
Status Indicator
LED
Measurement Range
Sulfur Dioxide (0 to 6 ppm)
NEMA Enclosure Rating
4X
Keypad Type
Touch Keys
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Compatible Manufacturer Part Number
Universal
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Number of Sensors
1
Number of Relays
3
Gas Detected
Sulfur Dioxide
Operating Humidity - Maximum
95 %
Sub-Brand
Universal
Product Type
Fixed Gas Detector
Mount Type
Screws
Data Logger
No
Operating Temperature - Maximum
122 Degrees F
Number of Gases Detected
1
Series
Universal
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Output Type
Analog
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Sulfur Dioxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.