Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-CH3OH-100L-O-X
  • Zoro # G023648859

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Methanol
Status Indicator
LED
Operating Humidity - Minimum
5 %
Sensor Type
Catalytic
Compatible Manufacturer Part Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-CH3OH-100L-O-X
Zoro #
G023648859
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Gas Detected
Methanol
Status Indicator
LED
Operating Humidity - Minimum
5 %
Sensor Type
Catalytic
Compatible Manufacturer Part Number
Universal
Display Screen Type
LCD with Backlight
Input Current
0.3 A
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Data Logger
No
Alarm Volume Level
80 dB @ 3.94 in
Series
Universal
Output Type
Relay
Ties Into
Building Automation Systems
Number of Gases Detected
1
Measurement Range
Methane (0 to 100% LEL)
Compatible Systems and Services
No
Operating Frequency
2700 Hz
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Display Type
Digital
Product Type
Fixed Gas Detector
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Internal Buzzer, Light
Power Source
Screw Terminals
NEMA Enclosure Rating
4X
Keypad Type
Touch Keys
Resolution
Methane 0% LEL
Operating Humidity - Maximum
95 %
Mount Type
Screws
Coverage Area
5,000 sq ft
Measures Temperature
Not Temperature Measuring
Digital Memory Capacity
No
Number of Sensors
1
Visual Alert Type
Green LED, Red LED
Interchangeable Sensors
Yes
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Communication Protocol
RS-485 Serial BACnet MS/TP
Number of Relays
3
IP Rating
IP66
Sub-Brand
Universal
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Width
3.54 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methanol, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.