Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-R-X-IPA
  • Zoro # G123649077

product price: 
$
5,198.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Light
IP Rating
IP66
Sensor Life
3 to 5 yr (Catalytic)
Series
Universal
Standards
CSA, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-GENL-100L-R-X-IPA
Zoro #
G123649077
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alert Type
Light
IP Rating
IP66
Sensor Life
3 to 5 yr (Catalytic)
Series
Universal
Standards
CSA, RoHS
Measurement Range
IPA (0 to 100% LEL)
Measures Temperature
Not Temperature Measuring
Output Current - Minimum
4 mA
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Status Indicator
LED
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Product Type
Fixed Gas Detector
Visual Alert Type
Green LED, Red LED
Input Current
0.3 A
Compatible Manufacturer Part Number
Universal
Communication Protocol
RS-485 Modbus RT/OptoMux
Compatible Systems and Services
No
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
1
Resolution
IPA 0% LEL
Display Type
Digital
Output Current - Maximum
20 mA
Sensor Type
Catalytic
Mount Type
Mount Plate
Operating Humidity - Maximum
95 %
Number of Relays
3
Output Type
Analog
NEMA Enclosure Rating
4X
Operating Humidity - Minimum
5 %
Data Logger
No
Interchangeable Sensors
Yes
Ties Into
Building Automation Systems
Digital Memory Capacity
No
Operating Temperature - Maximum
122 Degrees F
Coverage Area
5,000 sq ft
Operating Temperature - Minimum
-40 Degrees F
Sub-Brand
Universal
Display Screen Type
LCD with Backlight
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Gas Detected
Isopropyl Alcohol
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Overall Height
5.12 in
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Isopropyl Alcohol, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft, Interchangeable Sensors Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.