Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-O3-1P-O-X
  • Zoro # G423649517

product price: 
$
5,422.99
/ea
Free Shipping & Returns

Key Features

Number of Relays
3
Status Indicator
LED
Output Voltage
1 to 5V DC or 2 to 10V DC
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Compatible Systems and Services
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-O3-1P-O-X
Zoro #
G423649517
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Number of Relays
3
Status Indicator
LED
Output Voltage
1 to 5V DC or 2 to 10V DC
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Compatible Systems and Services
No
Measures Temperature
Not Temperature Measuring
Standards
CSA, RoHS
Output Current - Minimum
4 mA
Compatible Manufacturer Part Number
Universal
Ties Into
Building Automation Systems
Measurement Range
Ozone (0 to 1 ppm)
Number of Gases Detected
1
Power Source
Screw Terminals
Interchangeable Sensors
Yes
Resolution
Ozone 0 ppm
Product Type
Fixed Gas Detector
Coverage Area
5,000 sq ft
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Humidity - Maximum
95 %
Output Current - Maximum
20 mA
Sub-Brand
Universal
Display Type
Digital
Data Logger
No
Operating Temperature - Minimum
-4 Degrees F
Gas Detected
Ozone
Operating Humidity - Minimum
5 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Sensor Type
Electrochemical
Output Type
Analog
Digital Memory Capacity
No
Series
Universal
NEMA Enclosure Rating
4X
Alert Type
Light
Sensor Life
18 mo (O2/H)
IP Rating
IP66
Input Current
0.3 A
Operating Temperature - Maximum
122 Degrees F
Mount Type
Mount Plate
Display Screen Type
LCD with Backlight
Visual Alert Type
Green LED, Red LED
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.12 in
Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ozone, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.