Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-NO2-10P-O-X
  • Zoro # G023649276

product price: 
$
1,344.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.91 in
Display Screen Type
LCD with Backlight
Data Logger
No
Output Current - Minimum
4 mA
Compatible Systems and Services
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-NO2-10P-O-X
Zoro #
G023649276
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Display Screen Type
LCD with Backlight
Data Logger
No
Output Current - Minimum
4 mA
Compatible Systems and Services
No
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Nitrogen Dioxide
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Compatible Manufacturer Part Number
Universal
Resolution
Nitrogen Dioxide 0 ppm
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Communication Protocol
RS-485 Modbus RTU/OptoMux
Interchangeable Sensors
Yes
Operating Temperature - Minimum
-4 Degrees F
Product Type
Fixed Gas Detector
Digital Memory Capacity
No
Measures Temperature
Not Temperature Measuring
Operating Humidity - Maximum
95 %
Output Current - Maximum
20 mA
Operating Frequency
2700 Hz
Operating Humidity - Minimum
5 %
Ties Into
Building Automation Systems
Input Current
0.3 A
Measurement Range
Nitrogen Dioxide (0 to 10 ppm)
Output Voltage
1 to 5V DC or 2 to 10V DC
Mount Type
Screws
Number of Sensors
1
Sub-Brand
Universal
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Status Indicator
LED
Number of Relays
3
Output Type
Analog
Series
Universal
Sensor Type
Electrochemical
Visual Alert Type
Green LED, Red LED
Number of Gases Detected
1
Display Type
Digital
Keypad Type
Touch Keys
NEMA Enclosure Rating
4X
Alert Type
Internal Buzzer, Light
IP Rating
IP66
Alarm Volume Level
80 dB @ 3.94 in
Power Source
Screw Terminals
Alarm Setting Adjustment
Adjustable Alarm Setting
Coverage Area
7,500 sq ft
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Depth
2.56 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Nitrogen Dioxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.