Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-H2S-25P-O-X
  • Zoro # G323649129

product price: 
$
2,175.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Internal Buzzer, Light
Output Type
Relay
Data Logger
No
Measurement Range
Hydrogen Sulfide (0 to 25 ppm)
Overall Height
5.91 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-H2S-25P-O-X
Zoro #
G323649129
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alert Type
Internal Buzzer, Light
Output Type
Relay
Data Logger
No
Measurement Range
Hydrogen Sulfide (0 to 25 ppm)
Resolution
Hydrogen Sulfide 0 ppm
NEMA Enclosure Rating
4X
Interchangeable Sensors
Yes
Operating Humidity - Minimum
5 %
Number of Gases Detected
1
Visual Alert Type
Green LED, Red LED
Input Current
0.3 A
Operating Humidity - Maximum
95 %
IP Rating
IP66
Product Type
Fixed Gas Detector
Digital Memory Capacity
No
Communication Protocol
RS-485 Serial BACnet MS/TP
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Power Source
Screw Terminals
Alarm Volume Level
80 dB @ 3.94 in
Mount Type
Screws
Number of Relays
3
Number of Sensors
1
Status Indicator
LED
Compatible Manufacturer Part Number
Universal
Coverage Area
5,000 sq ft
Sensor Type
Electrochemical
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
Universal
Series
Universal
Gas Detected
Hydrogen Sulfide
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Ties Into
Building Automation Systems
Display Type
Digital
Keypad Type
Touch Keys
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Compatible Systems and Services
No
Operating Temperature - Minimum
-4 Degrees F
Display Screen Type
LCD with Backlight
Measures Temperature
Not Temperature Measuring
Operating Frequency
2700 Hz
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Sulfide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.