Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-CH3OH-100L-O-X
  • Zoro # G023649443

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
Universal
Standards
CSA, RoHS
Communication Protocol
RS-485 Modbus RT/OptoMux
Status Indicator
LED
Compatible Systems and Services
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-CH3OH-100L-O-X
Zoro #
G023649443
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Compatible Manufacturer Part Number
Universal
Standards
CSA, RoHS
Communication Protocol
RS-485 Modbus RT/OptoMux
Status Indicator
LED
Compatible Systems and Services
No
Sub-Brand
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Output Current - Minimum
4 mA
Sensor Type
Catalytic
Number of Relays
3
Output Type
Analog
Operating Temperature - Minimum
14 Degrees F
Interchangeable Sensors
Yes
Coverage Area
5,000 sq ft
Data Logger
No
Mount Type
Mount Plate
NEMA Enclosure Rating
4X
Display Type
Digital
Output Current - Maximum
20 mA
Number of Gases Detected
1
Visual Alert Type
Green LED, Red LED
IP Rating
IP66
Operating Temperature - Maximum
122 Degrees F
Input Current
0.3 A
Series
Universal
Operating Humidity - Minimum
5 %
Display Screen Type
LCD with Backlight
Resolution
Methanol 0% LEL
Product Type
Fixed Gas Detector
Measurement Range
Methanol (0 to 100% LEL)
Digital Memory Capacity
No
Operating Humidity - Maximum
95 %
Measures Temperature
Not Temperature Measuring
Gas Detected
Methanol
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Sensor Life
3 to 5 yr (Catalytic)
Ties Into
Building Automation Systems
Alert Type
Light
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.12 in
Overall Depth
7.48 in
Overall Width
5.71 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methanol, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.