Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-H2-100L-O-X
  • Zoro # G523649523

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Compatible Systems and Services
No
Output Current - Minimum
4 mA
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Humidity - Minimum
5 %
Alarm Setting Adjustment
Adjustable Alarm Setting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q8-H2-100L-O-X
Zoro #
G523649523
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5.12 in
Overall Width
5.71 in
Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Compatible Systems and Services
No
Output Current - Minimum
4 mA
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Humidity - Minimum
5 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Compatible Manufacturer Part Number
Universal
Number of Relays
3
Display Screen Type
LCD with Backlight
Output Type
Analog
Mount Type
Mount Plate
Number of Gases Detected
1
Measurement Range
Hydrogen (0 to 100% LEL)
Series
Universal
Operating Temperature - Maximum
122 Degrees F
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Gas Detected
Hydrogen
IP Rating
IP66
Ties Into
Building Automation Systems
Alert Type
Light
Output Current - Maximum
20 mA
Digital Memory Capacity
No
Status Indicator
LED
Standards
CSA, RoHS
Sensor Type
Electrochemical
Product Type
Fixed Gas Detector
Power Source
Screw Terminals
Sub-Brand
Universal
Measures Temperature
Not Temperature Measuring
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
14 Degrees F
Output Voltage
1 to 5V DC or 2 to 10V DC
Resolution
Hydrogen 0% LEL
Input Current
0.3 A
Interchangeable Sensors
Yes
Sensor Life
18 mo (O2/H)
NEMA Enclosure Rating
4X
Display Type
Digital
Visual Alert Type
Green LED, Red LED
Coverage Area
7,500 sq ft
Data Logger
No
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.