Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-H2-2000P-O-X
  • Zoro # G123649800

product price: 
$
2,986.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Internal Buzzer, Light
Communication Protocol
RS-485 Modbus RTU/OptoMux
Operating Humidity - Minimum
5 %
Overall Depth
2.56 in
Overall Width
3.54 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q5-H2-2000P-O-X
Zoro #
G123649800
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
2.56 in
Overall Width
3.54 in
Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alert Type
Internal Buzzer, Light
Communication Protocol
RS-485 Modbus RTU/OptoMux
Operating Humidity - Minimum
5 %
Sub-Brand
Universal
Gas Detected
Hydrogen
Operating Temperature - Maximum
122 Degrees F
Operating Frequency
2700 Hz
Measures Temperature
Not Temperature Measuring
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Data Logger
No
Mount Type
Screws
Ties Into
Building Automation Systems
NEMA Enclosure Rating
4X
Output Current - Minimum
4 mA
Status Indicator
LED
Compatible Systems and Services
No
Visual Alert Type
Green LED, Red LED
Compatible Manufacturer Part Number
Universal
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Humidity - Maximum
95 %
Digital Memory Capacity
No
Sensor Type
Electrochemical
Power Source
Screw Terminals
Coverage Area
7,500 sq ft
Number of Gases Detected
1
Keypad Type
Touch Keys
Display Screen Type
LCD with Backlight
Output Current - Maximum
20 mA
Series
Universal
Output Type
Analog
Operating Temperature - Minimum
-4 Degrees F
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Resolution
Hydrogen 0 ppm
Output Voltage
1 to 5V DC or 2 to 10V DC
Alarm Setting Adjustment
Adjustable Alarm Setting
IP Rating
IP66
Alarm Volume Level
80 dB @ 3.94 in
Measurement Range
Hydrogen (0 to 2,000 ppm)
Display Type
Digital
Number of Sensors
1
Input Current
0.3 A
Number of Relays
3
Product Type
Fixed Gas Detector
Interchangeable Sensors
Yes
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.