Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-O-X-ETHANOL
  • Zoro # G623649270

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Visual Alert Type
Green LED, Red LED
Number of Relays
3
Sensor Life
3 to 5 yr (Catalytic)
Interchangeable Sensors
Yes
Operating Temperature - Minimum
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-GENL-100L-O-X-ETHANOL
Zoro #
G623649270
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Visual Alert Type
Green LED, Red LED
Number of Relays
3
Sensor Life
3 to 5 yr (Catalytic)
Interchangeable Sensors
Yes
Operating Temperature - Minimum
-40 Degrees F
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Sensor Type
Catalytic
Number of Gases Detected
1
Output Current - Maximum
20 mA
Series
Universal
Alert Type
Light
IP Rating
IP66
Operating Humidity - Minimum
5 %
Compatible Systems and Services
No
Operating Temperature - Maximum
122 Degrees F
Data Logger
No
Ties Into
Building Automation Systems
Product Type
Fixed Gas Detector
Output Current - Minimum
4 mA
Communication Protocol
RS-485 Modbus RT/OptoMux
Output Voltage
1 to 5V DC or 2 to 10V DC
NEMA Enclosure Rating
4X
Alarm Setting Adjustment
Adjustable Alarm Setting
Compatible Manufacturer Part Number
Universal
Input Current
0.3 A
Power Source
Screw Terminals
Display Screen Type
LCD with Backlight
Measures Temperature
Not Temperature Measuring
Gas Detected
Ethanol
Mount Type
Mount Plate
Coverage Area
5,000 sq ft
Status Indicator
LED
Display Type
Digital
Resolution
Ethanol 0% LEL
Measurement Range
Ethanol (0 to 100% LEL)
Standards
CSA, RoHS
Sub-Brand
Universal
Operating Humidity - Maximum
95 %
Output Type
Analog
Digital Memory Capacity
No
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.12 in
Overall Width
5.71 in
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ethanol, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.