Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5C-CO-250P-O-X
  • Zoro # G923649840

product price: 
$
1,344.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide
Product Type
Fixed Gas Detector
Output Current - Minimum
4 mA
Operating Temperature - Maximum
122 Degrees F
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5C-CO-250P-O-X
Zoro #
G923649840
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Gas Detected
Carbon Monoxide
Product Type
Fixed Gas Detector
Output Current - Minimum
4 mA
Operating Temperature - Maximum
122 Degrees F
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Status Indicator
LED
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Output Current - Maximum
20 mA
Power Source
Screw Terminals
Sub-Brand
Universal
IP Rating
IP66
Alert Type
Internal Buzzer, Light
Keypad Type
Touch Keys
Resolution
Carbon Monoxide 0 ppm
Digital Memory Capacity
No
Display Screen Type
LCD with Backlight
Alarm Volume Level
80 dB @ 3.94 in
Number of Relays
3
Alarm Setting Adjustment
Adjustable Alarm Setting
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Output Voltage
1 to 5V DC or 2 to 10V DC
Compatible Systems and Services
No
Ties Into
Building Automation Systems
Measures Temperature
Not Temperature Measuring
Sensor Type
Electrochemical
Operating Humidity - Minimum
5 %
Series
Universal
Communication Protocol
RS-485 Modbus RTU/OptoMux
Operating Frequency
2700 Hz
Input Current
0.3 A
Compatible Manufacturer Part Number
Universal
Data Logger
No
Number of Gases Detected
1
Operating Temperature - Minimum
-4 Degrees F
Output Type
Analog
Display Type
Digital
Coverage Area
7,500 sq ft
Mount Type
Screws
Operating Humidity - Maximum
95 %
NEMA Enclosure Rating
4X
Measurement Range
Carbon Monoxide (0 to 250 ppm)
Visual Alert Type
Green LED, Red LED
Interchangeable Sensors
Yes
Number of Sensors
1
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Carbon Monoxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.