Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-ICH4-100V-O-X
  • Zoro # G523649677

product price: 
$
8,913.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Light
Number of Relays
3
Operating Temperature - Minimum
14 Degrees F
Series
Universal
Gas Detected
Methane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-ICH4-100V-O-X
Zoro #
G523649677
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alert Type
Light
Number of Relays
3
Operating Temperature - Minimum
14 Degrees F
Series
Universal
Gas Detected
Methane
Measures Temperature
Not Temperature Measuring
Number of Sensors
1
Display Screen Type
LCD with Backlight
Compatible Manufacturer Part Number
Universal
Operating Humidity - Minimum
5 %
Resolution
Methane 0% Vol
NEMA Enclosure Rating
4X
Status Indicator
LED
Input Current
0.3 A
Standards
CSA, RoHS
Measurement Range
Methane (0 to 100% vol)
Sub-Brand
Universal
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Output Type
Analog
Visual Alert Type
Green LED, Red LED
Operating Humidity - Maximum
95 %
Sensor Life
2 to 3 yr (Electrochemical), 3 to 5 yr (Catalytic)
Output Current - Minimum
4 mA
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
RS-485 Modbus RT/OptoMux
Coverage Area
7,500 sq ft
Number of Gases Detected
1
Mount Type
Mount Plate
Ties Into
Building Automation Systems
Digital Memory Capacity
No
IP Rating
IP66
Output Current - Maximum
20 mA
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Data Logger
No
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
Product Type
Fixed Gas Detector
Interchangeable Sensors
Yes
Sensor Type
Infrared
Compatible Systems and Services
No
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methane, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.