Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-R-X-Jet Fuel
  • Zoro # G823649360
product price: 
$
5,198.99
/ea
Free Shipping & Returns

Key Features

Power Source
Screw Terminals
Display Type
Digital
Output Current - Maximum
20 mA
Measures Temperature
Not Temperature Measuring
Overall Width
5.71 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q8-GENL-100L-R-X-Jet Fuel
Zoro #
G823649360
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
5.71 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.12 in
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Power Source
Screw Terminals
Display Type
Digital
Output Current - Maximum
20 mA
Measures Temperature
Not Temperature Measuring
Coverage Area
5,000 sq ft
Sub-Brand
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Relays
3
Resolution
Jet Fuel 0% LEL
Output Type
Analog
Data Logger
No
Operating Temperature - Minimum
-40 Degrees F
Alert Type
Light
Digital Memory Capacity
No
Product Type
Fixed Gas Detector
Output Voltage
1 to 5V DC or 2 to 10V DC
NEMA Enclosure Rating
4X
Sensor Type
Catalytic
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
Universal
Input Current
0.3 A
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Sensor Life
3 to 5 yr (Catalytic)
Mount Type
Mount Plate
Compatible Systems and Services
No
Interchangeable Sensors
Yes
Standards
CSA, RoHS
Number of Gases Detected
1
Display Screen Type
LCD with Backlight
Measurement Range
Jet Fuel (0 to 100% LEL)
Series
Universal
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Humidity - Maximum
95 %
Visual Alert Type
Green LED, Red LED
IP Rating
IP66
Ties Into
Building Automation Systems
Output Current - Minimum
4 mA
Status Indicator
LED
Operating Humidity - Minimum
5 %
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Gas Detected
Jet Fuel

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Jet Fuel, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft, Interchangeable Sensors Yes

Ratings & reviews