Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-C6H6-100L-O-X
  • Zoro # G223648857

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fixed Gas Detector
Operating Temperature - Minimum
14 Degrees F
Alarm Volume Level
80 dB @ 3.94 in
Overall Height
5.91 in
Sub-Brand
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-C6H6-100L-O-X
Zoro #
G223648857
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Product Type
Fixed Gas Detector
Operating Temperature - Minimum
14 Degrees F
Alarm Volume Level
80 dB @ 3.94 in
Sub-Brand
Universal
Compatible Manufacturer Part Number
Universal
Measurement Range
Benzene (0 to 100% LEL)
Output Type
Analog
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
RS-485 Modbus RTU/OptoMux
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Operating Frequency
2700 Hz
Digital Memory Capacity
No
NEMA Enclosure Rating
4X
Number of Relays
3
Ties Into
Building Automation Systems
Series
Universal
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Output Voltage
1 to 5V DC or 2 to 10V DC
Keypad Type
Touch Keys
Interchangeable Sensors
Yes
Sensor Type
Catalytic
Operating Temperature - Maximum
122 Degrees F
Data Logger
No
IP Rating
IP66
Number of Gases Detected
1
Display Screen Type
LCD with Backlight
Power Source
Screw Terminals
Alert Type
Internal Buzzer, Light
Coverage Area
5,000 sq ft
Compatible Systems and Services
No
Input Current
0.3 A
Status Indicator
LED
Visual Alert Type
Green LED, Red LED
Operating Humidity - Maximum
95 %
Display Type
Digital
Operating Humidity - Minimum
5 %
Mount Type
Screws
Output Current - Minimum
4 mA
Output Current - Maximum
20 mA
Gas Detected
Benzene
Measures Temperature
Not Temperature Measuring
Resolution
Benzene 0% LEL
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Number of Sensors
1
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Benzene, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.