Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-U-D-B-0-B-0P-S
  • Zoro # G123649381

product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Terminal Block
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Connection Size
1/4 in
Burst Pressure
250 Pa
Intrinsic Safety
Not Specified Intrinsically Safe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-U-D-B-0-B-0P-S
Zoro #
G123649381
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Height
6.21 in
Overall Width
2.25 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Electrical Connection
Terminal Block
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Burst Pressure
250 Pa
Intrinsic Safety
Not Specified Intrinsically Safe
Thermal Error
+/-0.067%/ Degrees F
Housing Material
Plastic
Number of Digits
5
Series
DLP
Number of Wires
2, 3
Response Time
4 sec
Display Type
Digital
Fitting Material
Brass
Process Media Temperature - Minimum
-4 Degrees F
Standards
CE, REACH, RoHS, WEEE
Input Voltage
16-36 VDC
Digital Display Screen Type
LCD
Overpressure
270 in wc
Process Media Temperature - Maximum
185 Degrees F
Accuracy
+/-0.25%
Pressure Measurement - Minimum
0 in wc
Process Connection Gender
Male
Pressure Measurement - Maximum
1 in wc
Output Power
0 to 5VDC
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.