Shop ACI

Multi-Channel Digital Controller - new

  • Mfr # Q4C-II-X
  • Zoro # G923649680

product price: 
$
2,493.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Monoxide, Combustible, Hydrogen Sulphide, Nitrogen Dioxide, Sulfur Dioxide
Sub-Brand
Universal
Number of Relays
4
Overall Width
7.09 in
Features
Alarm Setpoints are Set Through the Front Keypad or the M-View Software (Included) that is Downloaded to the Q4C LI from a PC or Laptop Computer, Common Relay Configurations Include Voting, Averaging, Delay on Actuation and De-Actuation, Normally or Not-Normally Energized and Latching, The RS-485 Communication is Connected Via a 4-Wire, Multidrop Daisy Chain Configuration to Reduce the Overall Installation Cost of the System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q4C-II-X
Zoro #
G923649680
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
7.09 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
3.54 in
Overall Height
4.72 in
Fits Chest Size
Alarm Setpoints are Set Through the Front Keypad or the M-View Software (Included) that is Downloaded to the Q4C LI from a PC or Laptop Computer, Common Relay Configurations Include Voting, Averaging, Delay on Actuation and De-Actuation, Normally or Not-Normally Energized and Latching, The RS-485 Communication is Connected Via a 4-Wire, Multidrop Daisy Chain Configuration to Reduce the Overall Installation Cost of the System

Details

Item
Multi-Channel Digital Controller - new
Gas Detected
Ammonia, Carbon Monoxide, Combustible, Hydrogen Sulphide, Nitrogen Dioxide, Sulfur Dioxide
Sub-Brand
Universal
Number of Relays
4
Features
Alarm Setpoints are Set Through the Front Keypad or the M-View Software (Included) that is Downloaded to the Q4C LI from a PC or Laptop Computer, Common Relay Configurations Include Voting, Averaging, Delay on Actuation and De-Actuation, Normally or Not-Normally Energized and Latching, The RS-485 Communication is Connected Via a 4-Wire, Multidrop Daisy Chain Configuration to Reduce the Overall Installation Cost of the System
Operating Temperature - Minimum
-4 Degrees F
Standards
UL 508
Power Source
Electric Corded
Includes
(4) SPDT Relays, RS-485 Modbus Output
Input Channels
4
Communication Protocol
BACnet IP (Optional), Modbus RTU (Slave), RS-485
Alert Type
Light, Sound
Status Indicator
LCD Display
NEMA Enclosure Rating
12, 13, 4, 4X
Visual Alert Type
Strobe
Housing Material
ABS Plastic
For Number of Detectors
4
Output Current - Minimum
3.7 A
Display Type
Digital
Operating Temperature - Maximum
122 Degrees F
Mount Type
Wall Mount
Operating Frequency
50/60 Hz
Series
Universal
Output Type
(4) SPDT Relay
Input Current
0.75 A
Output Current - Maximum
5 A
Product Type
Controller for Transmitter
Output Voltage
250V AC/30V DC
Display Screen Type
LCD
IP Rating
IP66
Operating Humidity - Minimum
5 %
Compatible Manufacturer Part Number
Universal
Operating Humidity - Maximum
95 %
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

Multi-Channel Digital Controller - new, Series Universal, Sub-Brand Universal, Gas Detected Ammonia, Carbon Monoxide, Combustible, Hydrogen Sulphide, Nitrogen Dioxide, Sulfur Dioxide, Standards UL 508, Includes (4) SPDT Relays, RS-485 Modbus Output, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 4, Visual Alert Type Strobe, Display Type Digital, Ties Into Not Applicable, Coverage Area Not Applicable, NEMA Enclosure Rating 12, 13, 4, 4X, IP Rating IP66

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.