Shop ACI
See all product information
Create Account
RTD Probe, 0.188"Dia, 2"L, 3-Wire, Teflon, SS
- Mfr # A/100-LTS-6'
- Zoro # G124937852
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Minimum Temperature °C
-198 Degrees C
Cable Material
Teflon
Calibration Certificate Included
No Certification Included
Probe Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-LTS-6'
- Zoro #
- G124937852
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -198 Degrees C
- Cable Material
- Teflon
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.54 Degrees C @ -32 Degrees F, +/-1.30 Degrees C @ -328 Degrees F
- Element Accuracy Class
- Class B
- Resistance
- 100 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Response Time
- 19 sec
- Process Mounting
- Stick-On
- Minimum Temperature °F
- -324 Degrees F
- Number of Wires
- 3-Wire
- Probe Sheath Material
- Stainless Steel
Dimensions
- Probe Length
- 2 in
- Cable Length
- 6 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.188 in
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material Teflon, Cable Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.