Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 12"L, 2-Wire, PTFE, SS
- Mfr # A/1K-NI-INW-12"-4X
- Zoro # G224937776
product price:Â
$
61.59
/ea
Key Features
Probe Length
12 in
Cable Length
14 in
Probe Diameter
0.25 in
Cable Material
PTFE
Maximum Temperature (°C)
121 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-INW-12"-4X
- Zoro #
- G224937776
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 121 Degrees C
- Maximum Temperature (°F)
- 250 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- Stainless Steel
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air, Water
- Connector Type
- Wire Leads
- Enclosure Material
- Plastic
- Process Mounting
- Stick-On
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
Dimensions
- Probe Length
- 12 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.