Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-A-8'-PB
- Zoro # G323649686
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
For Media Type
Air
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-A-8'-PB
- Zoro #
- G323649686
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- Copper
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Duct
- Response Time
- 15 sec
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Diameter
- 0.21 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.