Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 1"L, 2-Wire, Plenum, SS
- Mfr # A/1K-NI-BP-10'CL2P
- Zoro # G424937736
product price:Â
$
54.59
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Probe Diameter
0.25 in
Cable Length
10 ft
Number of Wires
2-Wire
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-BP-10'CL2P
- Zoro #
- G424937736
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 250 Degrees F
- Process Mounting
- Stick-On
- Maximum Temperature (°C)
- 121 Degrees C
- For Media Type
- Air
- Cable Material
- Plenum
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 10 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.