Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/10K-E1-D-4"-PB
- Zoro # G424937071
product price:Â
$
24.29
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
Maximum Temperature (°C)
85 Degrees C
For Media Type
Air
Manufacturer Warranty Length
5 yr
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-D-4"-PB
- Zoro #
- G424937071
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 302 Degrees F
- Maximum Temperature (°C)
- 85 Degrees C
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.3 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Cable Material
- PTFE
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Resistance
- 10 kiloohm
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.