Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/AN-D-12"-PB
- Zoro # G424936920
product price:Â
$
24.85
/ea
Key Features
Connector Type
Wire Leads
Curve Type
Type III
Calibration Certificate Included
No Certification Included
Cable Length
24 in
Accuracy
+/-0.2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-D-12"-PB
- Zoro #
- G424936920
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Connector Type
- Wire Leads
- Curve Type
- Type III
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Resistance
- 10 kiloohm
- Enclosure Material
- Plastic
- Response Time
- 10 sec
- Probe Sheath Material
- 304 Stainless Steel
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Cable Length
- 24 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.