RTD Probe, 4"Dia, 4.7"L, 2-Wire, PTFE, PVC
- Mfr # A/BALCO-O-EH
- Zoro # G824937329
product price:Â
$
69.15
/ea
Key Features
Probe Sheath Material
PVC
Maximum Temperature (°F)
158 Degrees F
Probe Diameter
4 in
For Media Type
Air
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-O-EH
- Zoro #
- G824937329
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Probe Sheath Material
- PVC
- Maximum Temperature (°F)
- 158 Degrees F
- For Media Type
- Air
- Enclosure Material
- Plastic
- Process Mounting
- Stick-On
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 70 Degrees C
- Cable Material
- PTFE
- Response Time
- 30 sec
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Number of Wires
- 2-Wire
- Accuracy
- +/-1% @ 70 Degrees F
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Diameter
- 4 in
- Cable Length
- 14 in
- Probe Length
- 4.7 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.