Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 2.5"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-INW-2.5"-PB
- Zoro # G924936932
product price:Â
$
38.35
/ea
Key Features
Maximum Temperature (°C)
200 Degrees C
Accuracy
+/-0.06%
Enclosure Material
Plastic
Maximum Temperature (°F)
392 Degrees F
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-INW-2.5"-PB
- Zoro #
- G924936932
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°C)
- 200 Degrees C
- Accuracy
- +/-0.06%
- Enclosure Material
- Plastic
- Maximum Temperature (°F)
- 392 Degrees F
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- Stainless Steel
- Process Mounting
- Duct
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
- For Media Type
- Air, Water
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Response Time
- 8 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.