Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-D-6"-GD
- Zoro # G823649438
product price:Â
$
98.35
/ea
Key Features
Maximum Temperature (°C)
115 Degrees C
Number of Wires
2-Wire
Manufacturer Warranty Length
5 yr
Probe Length
6 in
Flange Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-D-6"-GD
- Zoro #
- G823649438
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°C)
- 115 Degrees C
- Number of Wires
- 2-Wire
- Flange Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 239 Degrees F
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Process Mounting
- Flange
- Accuracy
- +/-1 % @ 70 Degrees F
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 6 in
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.