Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 2"L, 2-Wire, Plenum, SS
- Mfr # A/1K-2W-PO-2"-10'CL2P
- Zoro # G424936944
product price:Â
$
47.55
/ea
Key Features
Calibration Certificate Included
No Certification Included
Probe Sheath Material
Stainless Steel
Response Time
8 sec
Element Accuracy Class
Class A
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-PO-2"-10'CL2P
- Zoro #
- G424936944
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- Stainless Steel
- Response Time
- 8 sec
- Element Accuracy Class
- Class A
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting
- Duct
- Cable Material
- Plenum
- Connector Type
- Wire Leads
- Accuracy
- +/-0.06%
- Resistance
- 1,000 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 200 Degrees C
- Number of Wires
- 2-Wire
- For Media Type
- Air, Water
Dimensions
- Probe Length
- 2 in
- Cable Length
- 10 ft
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.