Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-INW-6"-GD
- Zoro # G123649794
product price:Â
$
61.75
/ea
Key Features
Probe Diameter
0.25 in
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Resistance
10,000 ohm
Process Mounting Connection
Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-INW-6"-GD
- Zoro #
- G123649794
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 10,000 ohm
- Process Mounting Connection
- Thread
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Probe Bend
- Straight
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Curve Type
- Type III
- Enclosure Material
- Galvanized Steel
- For Media Type
- Liquids and Gels
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Length
- 6 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.