Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 4"L, 2-Wire, Plenum, SS
- Mfr # A/1K-NI-DO-4"-6'CL2P
- Zoro # G724937054
product price:Â
$
46.99
/ea
Key Features
Calibration Certificate Included
No Certification Included
Connector Type
Wire Leads
Response Time
8 sec
Flange Material
Galvanized Steel
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-DO-4"-6'CL2P
- Zoro #
- G724937054
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Response Time
- 8 sec
- Flange Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 239 Degrees F
- Resistance
- 1,000 ohm
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 121 Degrees C
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F, +/-0.72 Degrees F @ 32 Degrees F, +/-1 Degrees F @ 130 Degrees F, +/-2.25 Degrees F @ 250 Degrees F, +/-2.73 Degrees F @ -40 Degrees F
- Cable Material
- Plenum
- Process Mounting
- Duct
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 6 ft
- Probe Length
- 4 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material Plenum, Cable Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.