Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 4"L, 2-Wire, PTFE, SS
- Mfr # A/100-2W-I-4"-4X
- Zoro # G824937893
product price:Â
$
94.05
/ea
Key Features
Probe Length
4 in
Process Mounting
Duct
Calibration Certificate Included
No Certification Included
Connector Type
Wire Leads
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-I-4"-4X
- Zoro #
- G824937893
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Duct
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 200 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
- Resistance
- 100 ohm
- Response Time
- 8 sec
- Probe Sheath Material
- Stainless Steel
- For Media Type
- Air, Water
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Cable Material
- PTFE
- Minimum Temperature °C
- -40 Degrees C
- Element Accuracy Class
- Class A
- Accuracy
- +/-0.06%
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.