ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/CP-D-4"-PB-NIST
- Zoro # G124937807
product price:Â
$
81.59
/ea
Key Features
Number of Wires
2-Wire
Accuracy
+/-0.2 Degrees C
Connector Type
Wire Leads
Probe Diameter
0.25 in
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-D-4"-PB-NIST
- Zoro #
- G124937807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Cable Length
- 14 in
Details
- Item
- Thermistor Probe
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 10 kiloohm
- Response Time
- 10 sec
- Cable Material
- PTFE
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- NIST Traceable
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Plastic
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.