RTD Probe, 0.25"Dia, 5.75"L, 3-Wire, PTFE, SS
- Mfr # A/100-3W-DO-4"
- Zoro # G624937826
product price:Â
$
35.65
/ea
Key Features
Probe Diameter
0.25 in
Resistance
100 ohm
Calibration Certificate Included
No Certification Included
Accuracy
+/-0.06%
Cable Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-DO-4"
- Zoro #
- G624937826
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Resistance
- 100 ohm
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.06%
- Cable Material
- PTFE
- Number of Wires
- 3-Wire
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- For Media Type
- Air
- Flange Material
- Galvanized Steel
- Probe Sheath Material
- Stainless Steel
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 239 Degrees F
- Connector Type
- Wire Leads
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 115 Degrees C
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.