Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CSI-S10-GD
- Zoro # G123648773
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Process Mounting Connection
Strap
Response Time
30 sec
Enclosure Material
Galvanized Steel
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CSI-S10-GD
- Zoro #
- G123648773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Process Mounting Connection
- Strap
- Response Time
- 30 sec
- Enclosure Material
- Galvanized Steel
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 93 Degrees C
- For Media Type
- Liquids and Gels
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10,000 ohm
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 200 Degrees F
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.